Single anchor point For autoclaved aerated concrete
Single anchor point for aerated concrete
ANCPT-EAP3-S-AAC22-20-500
Register now and access more than 125,000 products
- 360° rotating anchor eyelet
- The integrated fall indicator on the anchor point indicates a fall
- Deliverable in different rod lengths
- Reduced force transfer to the structure through defined plastic deformation in the event of a fall
- Resistant to corrosion and weathering: The single anchor point is made from stainless steel (minimum grade A2)
- Anchorage of the single anchor point in autoclaved aerated concrete (minimum requirement class 6) with the aerated concrete anchor included in the set
- Fastening material is included in the scope of delivery (except mortar compound)
- Comply with the installation instructions and approvals for the fasteners and single anchor point!
Datasheets(X)
- Suitable for securing one person in conjunction with fall protection PPE
- The single anchor point can be used for routine work in areas with fall hazards, such as maintenance and assembly work on flat roofs etc.
- The single anchor point may be fastened in aerated concrete with a minimum requirement of class 6 in accordance with DIN EN 206:2017-12
Material | Stainless steel A2, 1.4307 |
Rod length | 500 mm |
Diameter | 20 mm |
Suitable for use in the following materials | Porous concrete |
Height | 505 mm |
Surface | Stainless steel FINISH |