Silicone noise insulation inserts
Silicone noise insulation insert
NOIINSUINRT-F.PIPBEAR-SIL-3X40MM-50M
Art.-no. 0862900144
EAN 4046778180038
Register now and access more than 125,000 products
- For sound insulation according to DIN 4109
Datasheets(X)
Width (B) | 40 mm |
Thickness (t) | 3 mm |
Length of roll | 10 m |
Max. temperature resistance | 225 °C |
Material | Silicone |
Product weight (per item) | 149.52 g |