Silicon squeegee without handle
Silicon squeegee without handle
SQUEEG-HANDLE-SILICONE-L310MM
Art.-no. 0891350301
EAN 4045989837892
Register now and access more than 125,000 products
Silicon squeegee
- Does not scratch or scrape the bodywork
- Adapts perfectly to the curves of the bodywork
Datasheets(X)
Car and truck bodywork, windows and all smooth surfaces
Colour | Blue |
Material | Silicone |
Length | 315 mm |
Width | 100 mm |
Height | 50 mm |
Product weight (per item) | 1.000 g |
Length of rubber lip | 300 mm |
Handle length | 315 mm |