Silicon carbide grinding stone for bench grinder
Ceramic sanding block disc, silicon carbide
BNCHGRIND-GREEN-P80-25X200
Art.-no. 0679320025
EAN 4045989454167
Register now and access more than 125,000 products
- Type 1 right
- Colour: grey/green
Datasheets(X)
For sanding tools and other fixed sanding equipment
For grey cast iron, hard and soft cast iron, autogenous weld beads, for tungsten carbides, aluminium, porcelain, glass, natural and synthetic stone
Bore hole | 32 mm |
Diameter (Ø) | 200 mm |
Grid size | P80 |
Thickness | 25 mm |
Material of abrasive medium | Silicon carbide |
Colour | Green |