Shoulder screws, socket head, inch ASME B18.3, plain 18-8 stainless steel
SCR-HX-SOC-SHLDR-(18-8)-1/4X5/16
Art.-no. 7061314031
EAN 4057708058839
Register now and access more than 125,000 products
1 inch (in) = 25.4 mm
Standard thread tolerance in accordance with ASME B1.1 = 3A (for external thread)
Datasheets(X)
![]() | |
Nominal diameter | 1/4 in |
Length | 5/16 in |
Shank diameter | 0.2480 in |
Head diameter | 0.375 in |
Head height | 0.188 in |
Standards | ASME B18.3 |
Material | Stainless steel AISI 304, 18-8 |
Number of thread starts per inch | 24 |
Thread type | UNC |
Internal drive | HS3/32 inch |
RoHS-compliant | Yes |
