Shortening hook with fork, QC 10 For lifting chains
Shortening hook, steel, GK10, with clevis
SHRTNGHOK-FRKHD-CHN-GK10-(2,0T)-D8
Art.-no. 5162810708
EAN 4058794828245
Register now and access more than 125,000 products
- Quality class 10
- Painted orange
Datasheets(X)
![]() | |
Load-carrying capacity (WLL) | 2500 kg |
Chain diameter | 8 mm |
Mouth width (w1) | 10 mm |
Adapter diameter (d3) | 10 mm |
Hook width (b3) | 28 mm |
Hook length (l2) | 65 mm |
Height (h1) | 11 mm |
Hook thickness (s1) | 30 mm |
Bolt diameter (d2) | 10 mm |
Bolt length (l1) | 22.5 mm |
Product weight (per item) | 445.000 g |
