Welcome to Würth Belux Only for professionals

Short 90° elbow with female thread EN10242 D1, hot-dip galvanised malleable iron

EN10242 D1 malleable cast iron hot dip galvanized
FITT-BND-SHRT-EN10242-D1-V-R1

Art.-no. 4988800811

EAN 4050382112408

Individual price display after login
Short 90° elbow with female thread EN10242 D1, hot-dip galvanised malleable iron

Art.-no. 4988800811

Individual price display after login
Quantity
PU
x 10 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Connection thread (d1)

R 1 inch

Material

Malleable cast iron

Surface

Hot dip galvanized

DIN

10242

Length (a)

63 mm

Length 4 (z1)

46 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information