Welcome to Würth Belux Only for professionals

Shell design handle

Recessed handle square with spring
HNDL-SHELL-A2-ECKIG-SPRING-70X70MM

Art.-no. 0685001098

EAN 4050641865458

Individual price display after login
Shell design handle

Art.-no. 0685001098

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Square with spring
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Stainless steel A2

Surface structure

Brushed

External length (L)

75 mm

External width (B)

75 mm

Height (H)

17 mm

Height of the shelf edge (H1)

2 mm

Length (L)

75 mm

Width (B)

75 mm

Milled-hole length (FL)

69.5 mm

Milled-hole width (FB)

69.5 mm

Milled-hole depth (FT)

15 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information