Shelf bracket set
Shelf bracket set
SHLFBRKT-SET-F.UFLRGUID
Register now and access more than 125,000 products
- Suitable for a solid shelf extension
- Screw-on mounting with Assy® ∅ 3.5 mm
- Easy installation, no gauge necessary
Datasheets(X)
![]() | |
Material | Plastics - Polyamide PA |
Height adjustment | + 3,5 mm |
Suitable for slide | Dynapro/ Dynamoov |
| Legend | |
| LWTB | Clear width of tray pull-out |
| LWK | Clear width of cabinet |
| MET | Minimum installation depth |
| SKL | Drawer length |
| NL | Nominal length |
| HV | Height adjustment |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
