Welcome to Würth Belux Only for professionals

Shackle straight

Shackle straight, others
SHKL-A0,4-(HDG)-BLT10,0

Art.-no. 052304 002

EAN 4046778118734

Individual price display after login
Shackle straight

Art.-no. 052304 002

Individual price display after login
Quantity
PU
x 50 pcs
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
Load capacity

4 kg

Thread type x shackle bolt diameter

M 10 mm

Shackle external width (b2)

30 mm

Shackle diameter (d1)

8 mm

Shackle-bolt diameter (d2)

10 mm

Internal shackle height (centre bolt) (h1)

45 mm

Nominal size

0.4

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information