Set screw hex socket and ring cutter IN
SCR-HX-SOC-SET-CUP-(18-8)-4_40X1
Art.-no. 7070304100
EAN 4052712755576
Register now and access more than 125,000 products
Datasheets(X)
Nominal diameter (d1) | 0.111 in |
Length (l1) | 1 in |
Internal drive (s1) | HS005 inch |
Standards | ASME B18.3 |
Material | Alloy |
Surface | Plain |
Thread type | UNC |
Number of thread starts per inch | 40 |