Set screw, hex socket and pin flat IN
Set screw, hex socket and pin flat IN, others
SCR-HX-SOC-SET-HDPT-(18-8)-3/8_16X1/2
Art.-no. 7072337050
Register now and access more than 125,000 products
Datasheets(X)
Nominal diameter (d1) | 0.375 in |
Length (l1) | 0.5 in |
Internal drive (s1) | HS3/16 inch |
Standards | ASME B18.3 |
Material | Stainless steel AISI 304, 18-8 |
Surface | Plain |
Thread type | UNC |
Number of thread starts per inch | 16 |