Self-locking stainless steel washer head screw C1 stainless steel
Stainless steel C1 partial thread washer head TX
SCR-SOLAR-COLLAR-8X80MM
Art.-no. NB1U60880
EAN 4050642703698
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 014/44.55.66.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Self-locking washer head screw for robust mounting of roof hooks
Diameter 8 mm
Length 80 mm
Thread length 48 mm
Drive: TX40
Length 80 mm
Thread length 48 mm
Drive: TX40
Product information
Datasheets(X)
Application areaFor quick and robust mounting of roof hooks
Product weight (per item) | 1.000 g |