Welcome to Würth Belux Only for professionals

Securing plate SI

DIN 3015-3 SI steel zinc-nickel-plated
SECPLT-DIN3015-3-SI-W3-SZ2-5D

Art.-no. 0599035200

EAN 4038898428169

Individual price display after login
Securing plate SI

Art.-no. 0599035200

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Securing plate DIN 3015-3 W3
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal size

5D

Nominal size according to DIN

5

Length (l3)

27 mm

Width (b1)

22 mm

Internal width (B2)

12.5 mm

Thickness (s2)

0.5 mm

DIN

3015-3

Material

Steel

Surface

Zinc nickel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information