Welcome to Würth Belux Only for professionals

Sealing tape VKP® Dreifix

Sealing tape, VKP Dreifix
SEALTPE-(VKP-DREIFIX)-(58/10-20)-BLCK-7M
VKP

Art.-no. 0875058102
EAN 4050641328175

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Impregnated, pre-compressed multi-purpose sealing tape for simultaneous internal and external sealing and insulation of window and door joints.

Complete sealing and insulation in a single step


  • Considerable time is saved during installation

  • Very easy to apply

  • Significant reduction in storage, replaces three conventional products


Complies with the requirements of RAL assembly, ÖNORM B5320 and state-of-the-art


  • Resistant to driving rain and vapour-permeable on external side

  • Middle area provides heat insulation and acoustic insulation

  • Airtight and vapour-blocking on the inside - inside more impermeable than the outside


Can be installed in any weather


  • The product provides completely secure sealing in virtually any kind of weather

  • Fast assembly thanks to single-sided self-adhesive


Tested sealing properties to over 600 Pa in accordance with DIN 18542 BG1 + BGR


  • When compressed, it is permanently weather-resistant and UV-resistant

  • Verified by general construction test certificates


Solvent-free and awarded EMICODE EC1Plus


Safe to humans and the environment



Surface unevenness is reliably evened out in the specified joint area.


Notice

The expansion speed of VKP® Dreifix depends on the temperature. In high temperatures, store the tape in a cool location; in low temperatures, store in a warm location.


In the bottom joint area, we recommend VKP® Trio SF, art. no. 0875 36 …


Carry out sufficient tests of your own for paints and sealants. No interactions with commercially available grout.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Sealing of window joints and door joints, connection joints of conservatories to the main building and other construction connections.

Instructions

1. Preparation:


Roughly clean the surfaces of soiling. Cut off approx. 2 cm from the beginning and end of the tape. Take the additional length of approx. 2 cm/m into account when cutting the tape to length.



2. Installation on window:


Remove the protective film from the self-adhesive strip and adhere the tape to the window profile. Make sure the positioning is correct internally and externally. White waterproofing on the inside.



3. Appearance in the corner area:


The tape will meet bluntly in the corners; compress in longitudinal direction. Leaks must be avoided. Any leaks must be sealed with ECO joint paste, art. no. 0892 700 ….



Function:


VKP® Dreifix is waterproofed on the inside. In the joint, the single-sided waterproofing guarantees that the vapour diffusion gradient from inside to outside required by the RAL-Gütegemeinschaft für Fenster und Haustüren (RAL Quality Association for Windows and Doors) and ÖNORM B5320 is achieved.

Width

58.0 mm

Min./max. joint width for watertightness in driving rain

10-20 mm

Length of roll

7 m

Min. resistance against driving rain (pressure)/conditions

600 Pa / in accordance with DIN EN 1027

Building material class/conditions

B1 - Of low flammability / in accordance with DIN 4102

Ultraviolet resistance

Yes

Min./max. temperature resistance

-30 to 80 °C

Shelf life from production

9 Month

Conditions to maintain shelf life from production

at 10°C to 20°C

Sustainability

Pollutants / Emissions

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information