Welcome to Würth Belux Only for professionals

Sealing tape VKP Connect

Sealing tape, VKP Connect
SEALTPE-RAL-(VKP-CONNECT)-64/5-W30MM-12M

Art.-no. 0875046405

EAN 4053479391311

Individual price display after login
Sealing tape VKP Connect

Art.-no. 0875046405

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

A specially designed horizontal seal

Permanent seal


  • High compressive strength

  • Outstanding tear resistance

  • Weather-resistant and UV-stable

  • Impermeable to water vapour

  • Bitumen-compatible

  • Extremely temperature-resistant

  • Flexible even at low temperatures


Versions


Variant 1: Standard


Variant 2: VK with 2 impregnated foam strips (15 x 20 mm)


Variant 3: VK-BT with 2 impregnated foam strips (15 x 20 mm) and 2 butyl self-adhesive strips (20 mm)



Option of pre-prepared delivery with


Two impregnated foam strips, for intercepting tolerances and equalising irregular masonry surfaces, two butyl self-adhesive strips for permanent fixing

Notice

By the roll, roll length: 25 m as delivery format

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Especially for timber frame constructions, to prevent moisture being transported from the masonry to the foundation beam.

Instructions

The substrate must be clean, solid, dry and free of solvents. Lay ISO-CONNECT HB TAPE horizontal to the foundation wall, tension and affix to the panel. Version 1 and 2: Fastening with staples or flat-head nails. Version 3: Fastening with double-sided butyl adhesive tape. Remove protective film from the adhesive tape, apply adhesive tape to the substrate and press on carefully using a pressing roller. The sealing membrane must be applied without tension. Allow a 20 cm overlap for bonded connections. The ISO-CONNECT HB TAPE must protrude on both sides by approx. 1–2 cm to prevent moisture bridges from forming on both sides of the wall. The overlaps can be bonded using ISO-TOP FLEX-ADHESIVE XP.

Colour

Black

Chemical basis

Polyurethane

Width

64 mm

Min./max. joint width for watertightness in driving rain

5-30 mm

Length of roll

12 m

Min. resistance against driving rain (pressure)/conditions

1000 Pa / in accordance with DIN 18542-BG1

Building material class/conditions

E - Normally inflammable / in accordance with DIN 4102

Ultraviolet resistance

Yes

Min./max. temperature resistance

-30 to 80 °C

Shelf life from production

12 Month

Conditions to maintain shelf life from production

at 5°C to 25°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information