Sealed grommet TPE
RUBBER-SLEEV-TPE-BLACK-20-6-13MM
Art.-no. 0561661140
EAN 4061975384225
Register now and access more than 125,000 products
- TPE – thermoplastic elastomer
- Quick, easy installation
- Highly elastic
- IP67
- Heat-resistant up to +125°C
- Cold-resistant down to -50°C
- Resistant to: Water, acids, bases, salt solutions, cleaning agents, ozone, weather, aliphatic + chlorinated solvents
- Some resistance to aromatics, ketones, mineral oil, petrol
- Very good resistance to ageing
- Well electrically insulated
- Halogen-free
- RoHS-compliant
Datasheets(X)
![]() | |
Internal diameter (d) | 13 mm |
Bore hole (D1) | 20.5 mm |
Outer diameter (D) | 27.5 mm |
Installation thickness (h1) | 3 mm |
Height (H) | 11 mm |
Colour | Black |
Suitable for min./max. wall thickness | 0.5-3 mm |
Min./max. inner diameter | 6-13 mm |
Diameter of hole (P) | 5 mm |
Material | Thermoplastic elastomer |
Ultraviolet resistance | Yes |
Silicone-free | No |
RoHS-compliant | Yes |
ISO | 3302 |
Min./max. temperature resistance | -50 to 125 °C |
Resistance against | Water, Acid, Lye, Cleaning agent, Ozone (good), Oil (limited) |
