Screw, pan head, inch
ASME B18.6.3 sst 18-8 cross recess Z UNC
SCR-MS-PN-(18-8)-PZ-4_40X1/4
Register now and access more than 125,000 products
1 INCH (in) = 25.4 mm
18-8 is comparable to A2 stainless steel
![]() | |
Nominal diameter (d1) | 0.112 in |
Length (l1) | 0.25 in |
Internal drive | Z |
Standards | ASME B18.6.3 |
Material | Stainless steel AISI 304, 18-8 |
Surface | Plain |
Head type | Pan head |
Thread type | UNC |
Würth Catalogue (1)
Datasheets (0)
Certificates/ Documents (0)