Screw, pan head, inch ASME B18.6.3, zinc plated steel, H cross recess, UNF (fine thread)
SCR-MS-PN-ST-(ZN)-PH-10_32X3/8
Art.-no. 7100011037
EAN 4068363481474
Register now and access more than 125,000 products
1 INCH (in) = 25.4 mm
Datasheets(X)
![]() | |
Nominal diameter (d1) | 0.19 in |
Length (l1) | 3/8 in |
Head diameter (dk) | 0.373 in |
Head height (k1) | 0.133 in |
Internal drive | H2 |
Thread length (lg) | 3/8 in |
Standards | ASME B18.6.3 |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Head type | Pan head |
Drive type | H |
Thread type | UNF |
Tightening torque 90% yield strength (1) | 3.5 Nm |
Min./max. resulting pre-load force (2) | 2-4 kN |
Corrosion protection period (3) | 48 h |
Disc with hardness to be used | ≥ 140 HV |
Nut to be used with strength class | ≥ GR2 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
