Screw-in part, flat sealing EN1254, gunmetal, 3370
EN1254 gunmetal 3370
FITT-ESHRT-EN1254-IG-AG-1/2X1IN/3370
Register now and access more than 125,000 products
- For universal use in various areas of application
- Complies with many different international certification systems such as DVGW, KIWA and SVGW
REACH art. 33 (1): Article contains SVHC substance lead (CAS. no. 7439-92-1) in a concentration of > 0.1 % by weight %
Datasheets(X)
- Drinking water installations DIN EN 806 and DIN 1988
- Natural gas installations DIN EN 1775 and DVGW G 600 (TRGI)
- LPG installations German Technical LPG Rules (TRF)
- Heating oil utilities DIN 4755 (German Technical Rules for the Installation of Oil Burning Systems – TRÖ)
- Hot water heating systems DIN EN 12828
- Local and district heating pipelines, DIN 4747
- Thermal solar collectors
- Water-circulation-based room cooling equipment
- Compressed air
- Systems for distributing technical gases
- Rainwater harvesting systems, DIN 1989
- Extinguishing lines, DIN 14462
- Sprinkler systems VdS CEA 4001
- Industrial and process water
- Sewage lifting plants
![]() | |
Nominal diameter | 1/2 in |
Length (a) | 23 mm |
Connection thread | R 1/2 inch, G 1 inch |
Connection type | 1. connection cylindrical female thread (Rp), 2. connection cylindrical male thread (G) |
Width across flats (S/S1) | 1 inch |
Material | Red bronze - gunmetal |
Surface | Plain |
Standards | DIN 1254 |