Screw-in mount
Screw mount PA
SCRMNT-PA6.6-BLCK-L25-W14-H18
Art.-no. 050339518
EAN 4045989081660
Register now and access more than 125,000 products
- Colour: black
- The spacing from the wall protects cables and pipes from any friction with the wall they are fastened to
Fit using
- Cylinder head screw Ø 4.8 mm
- Mounting screw with threaded head Ø 6.6 mm
- Nail anchor (type 1) Ø 5 mm
Datasheets(X)
For installing cable ties of maximum width 9 mm
![]() | |
Length x width | 25 x 14 mm |
Diameter of hole (c) | 5 mm |
Height (h) | 18 mm |
Material | PA 6.6 - Polyamide |
Colour | Black |
