Welcome to Würth Belux Only for professionals

Screw hook, bent with wood screw thread, white-coated steel

Steel painted white curved wood screw thread
SCRHOK-BT-WO-WHITE-D4,1-50X16MM

Art.-no. 5067002123

EAN 4062856413362

Individual price display after login
Screw hook, bent with wood screw thread, white-coated steel

Art.-no. 5067002123

Individual price display after login
Quantity
PU
x 50 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

4.1 mm

Length (l1)

50 mm

Internal diameter of hook (d2)

16 mm

Thread length (thread for woodwork) (lg)

15 mm

Shank diameter

3.2 mm

Height

16 mm

Material

Steel

Surface

Lacquered

RoHS-compliant

Yes

Colour

White

Anchor diameter

6 mm

Max. load-carrying capacity

9 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information