Screw hook, bent With collar
White-coated steel with flange wood screw thread
SCRHOK-WO-FLG-WHITE-5X90MM
Art.-no. 023465 90
EAN 4011231289610
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Nominal diameter (d1) | 5 mm |
Length (l1) | 86 mm |
Internal diameter of hook (d2) | 14.5 mm |
Thread length (thread for woodwork) (lg) | 40 mm |
Height | 14.5 |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Colour | White |
Design | With collar |
Anchor diameter | 8 mm |
Max. load-carrying capacity | 12.5 kg |
