Screw, hexagon head with flange, inch
IFI-111 steel GR8 plain
SCR-HEX-FLG-UNSER-GR8-(PL)-1/2_13X4
Register now and access more than 125,000 products
1 INCH (in) = 25.4 mm
Standard thread tolerance according to ASME B1.1 = 2A (for male thread)
![]() | |
Nominal diameter (d1) | 1/2 in |
Length (l1) | 4 in |
Standards | ASME B18.2.1 , IFI-111 |
Material | Steel |
Property class | GR8 |
Surface | Plain |
Head type | Hexagon head |
Thread type | UNC |
Number of thread starts per inch | 13 |
Width across flats | 3/4 inch |
Datasheets(X)