Screw flattened half round head
Screw flattened half round head, others
SCR-ISO7380/1-010.9-TX40-(A2K)-M8X25
Art.-no. 421118 25
EAN 4047376474529
Register now and access more than 125,000 products
Datasheets(X)
Thread type x nominal diameter (d1) | M8 |
Length (l1) | 25 mm |
Head diameter (dk) | 14 mm |
Head height (k1) | 4.4 mm |
Standards | WN 7380-1 |
Material | Steel |
Property class | 010.9 |
Surface | Zinc plated |
Head type | Button head |
Drive type | Internal hexalobular |
Internal drive | TX40 |
Thread type | Metric thread |
Thread form | Standard metric thread |
Product class | A |
RoHS-compliant | Yes |