Screw, cylinder head, inch
Screw, cylinder head, inch, others
SCR-HX-SOC-SHLDR-(18-8)-3/8X5/16
Art.-no. 7061337031
EAN 4052712712012
Register now and access more than 125,000 products
Datasheets(X)
Nominal diameter (d1) | 3/8 in |
Length (l1) | 5/16 in |
Internal drive (s1) | HS5/32 inch |
Material | Stainless steel AISI 304, 18-8 |
Surface | Plain |
Number of thread starts per inch | 18 |