Screw, countersunk head ASME B18.6.3, zinc plated steel
ASME B18.6.3 steel zinc plated slotted UNC
SCR-MS-FLT-82-ST-(ZN)-SLT-10_24X3/4
Art.-no. 7115010075
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Nominal diameter | 0.19 in |
Length | 0.75 in |
Internal drive | Slot |
Material | Steel |
Surface | Zinc plated |
Number of thread starts per inch | 24 |
Standards | ASME B18.6.3 |
