Schrader tyre pressure control system sensor
Tyre pressure control system sensor 66854-67/3027
SENSO-ORIG-TYRPRES-OPEL-ADAM
Art.-no. 0879950048
EAN 4053479088785
Register now and access more than 125,000 products
Datasheets(X)
Sensor manufacturer | Schrader |
Suitable for rim type | Aluminium, Steel |
Manufacturer article number | SEL 13581562 |
Schrader comparison number | 66854-67/3027 |
Suitable for valve-hole diameter | 11.3 mm |
Tightening torque – screw according to manufacturer's specifications incl. tolerance | 1.4 Nm |
Transmission frequency | 433.92 MHz |
Type of rechargeable battery/battery | Lithium |