Welcome to Würth Belux Only for professionals

Schrader tyre pressure control system sensor

Tyre pressure control system sensor 66137-67/3020
SENSO-ORIG-TYRPRES-FORD-EXPLRER-NAVIGATO

Art.-no. 0879950044

EAN 4053479088747

Individual price display after login
Schrader tyre pressure control system sensor

Art.-no. 0879950044

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Sensor manufacturer

Schrader

Suitable for rim type

Aluminium, Steel

Manufacturer article number

BB5T-1A180-AA

Schrader comparison number

66137-67/3020

Suitable for valve-hole diameter

11.3 mm

Tightening torque – screw according to manufacturer's specifications incl. tolerance

1.4 Nm

Transmission frequency

433.92 MHz

Type of rechargeable battery/battery

Lithium

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information