Schrader tyre pressure control system sensor
Tyre pressure control system sensor 65722-67/3006
SENSO-ORIG-TYRPRES-CHRYSLER/DODGE/JEEP
Art.-no. 0879950016
EAN 4053479088327
Register now and access more than 125,000 products
Datasheets(X)
Sensor manufacturer | Schrader |
Suitable for rim type | Aluminium, Steel |
Manufacturer article number | SEL 56029481AB |
Schrader comparison number | 65722-67/3006 |
Suitable for valve-hole diameter | 11.3 mm |
Tightening torque – screw according to manufacturer's specifications incl. tolerance | 1.4 Nm |
Transmission frequency | 433.92 MHz |
Type of rechargeable battery/battery | Lithium |