Welcome to Würth Belux Only for professionals

Saw bench

Work bench for circular saw bench
WRKBNCH-F.CRCLSAWBNCH

Art.-no. 0702189002

EAN 4045989047970

Individual price display after login
Saw bench

Art.-no. 0702189002

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For portable tools such as band saws or mitre saws
  • Robust tubular steel frame

  • Large work surface in pressed steel

  • Adjustable to three different height levels

  • Maximum stability and easy to use

  • Suitable for the following Würth tools: Band saw SPN133, mitre saw KTS 300N
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

65 cm

Material

Steel

Surface

Lacquered

Product weight (per item)

8900.000 g

Width

42 cm

Height

74 cm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information