Savona S3 safety boots
BOOT SAVONA S3 BLACK 41
Art.-no. M022057041
EAN 4250372901122
Register now and access more than 125,000 products
- Breathable nubuck leather, fabric inserts
- Fabric inner lining
- Plastic protective toe caps, fabric anti-perforation protection
- Non-slip SRB TPU outsole, comfort width 11
- Metal-free
- 650 g per boot in size 42
Datasheets(X)
Colour | Black |
Size | 41 |
Shoe size EU | 41 |
Material of shoes upper | Nubuck |
Safety category | S3 |
Standards | ISO 20345 |
Foot width | 11 (standard width safety shoes) |
Shoe size UK | 7.5 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!