Welcome to Würth Belux Only for professionals

Sanding belt, fabric VSM XK760X

SNDBL-CLTH-VSM-XK760X-75X2000MM-K24

Art.-no. 1971009464

EAN 4018875390351

Individual price display after login
Sanding belt, fabric VSM XK760X

Art.-no. 1971009464

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

This self-sharpening ceramic abrasive grain sanding belt is an all-rounder for unalloyed steel, for example for de-scaling slabs or for flat grinding steel plates.

This self-sharpening ceramic abrasive grain sanding belt is an all-rounder for unalloyed steel, for example for de-scaling slabs or for flat grinding steel plates. Also suitable for wet grinding as it is oil-resistant and waterproof.


  • Self-sharpening effect results in very high removal rate thanks to constant regeneration of sharp grain tips

  • High wear resistance

  • Optimised price/performance ratio
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width x length

75 mm x 2000 mm

Grid size

24

Material of abrasive medium

Ceramic grain

Backing material

X-polyester

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information