Welcome to Würth Belux Only for professionals

Safety swing hooks with 3 nuts

Steel zinc plated 3 nuts metric safety hook
SWNGHOK-SAFE-3NUT-(A2K)-M12X160

Art.-no. 5067005010

EAN 4061975685520

Individual price display after login
Safety swing hooks with 3 nuts

Art.-no. 5067005010

Individual price display after login
Quantity
PU
x 10 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

With metric thread, zinc-plated steel, blue passivated (A2K)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Zinc plated

RoHS-compliant

Yes

Thread type x nominal diameter (d1)

M12

Length (l1)

160 mm

Hook diameter (d2)

22 mm

Thread length (lg) (lg)

80

Max. load-carrying capacity

175 kg

Shank diameter

10.6 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information