Welcome to Würth Belux Only for professionals

Safety sandals, FLEXITEC® style ESD S1P

Safety sandal, S1P, ESD FLEXITEC Style
SAND. FLEXITEC STYLE S1P ESD SCHWZ GR.45

Art.-no. M026004045

EAN 4250372957396

Individual price display after login
Safety sandals, FLEXITEC® style ESD S1P

Art.-no. M026004045

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Enhanced discharge of static charge, therefore can be used in ESD areas.
  • Plastic protective toe caps

  • Leg made from full-grain cowhide

  • Quick-drying fabric lining

  • Moisture-regulating cover sole

  • Cushioning PU midsole

  • Abrasion-proof and non-slip TPU outsole

  • Robust overcap at the front

  • Puncture-proof fabric midsole

  • Secure-closure hook-and-loop straps

  • Weight in size 42: approx. 520 g/sandal
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Recommended for:


  • Heating and ventilation installation

  • Interior construction

  • Warehousing/logistics

  • Plumbing

  • Carpentry/joinery


Suitable for:


  • Electricians (voltage < 1,000 volts)

  • General industry

  • Automotive workshops

Colour

Black

Size

45

Material of shoes upper

Cowhide leather

Safety category

S1P

Standards

ISO 20345

ISO

20345

Foot width

11 (standard width safety shoes)

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Pack of 4 socks

SOCKS ROBUST 4 PACK BLUE 39-42

Robust socks with a perfect fit. These socks are ideal for all kinds of activities.
x 1 pcs
Pack of 4 socks

SOCKS ROBUST 4 PACK BLUE 43-46

Robust socks with a perfect fit. These socks are ideal for all kinds of activities.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

- Prices with a green star are defined as condition prices for you - Prices with a purple star are temporary special promotions - If there is no star in the state this is a standard price. - If you want to change something in your price settings go to My Account> Price Settings
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information