Safety knife Martor SECUPRO 625 625016
Safety knife Martor Secupro 625 625016
SAFEKNF-MARTOR-SECUPRO-625-625016.02
Art.-no. 1971014286
EAN 4099618640469
Register now and access more than 125,000 products
- Robust handle made from high-quality aluminium for optimal weight distribution and durability
- Smooth lever that triggers the stainless blade for effortless cutting
- Extra-large cutting depth, ideal for up to three-ply cardboard boxes, rubber, material on reels and many more applications
- Fully automatic blade retraction for maximum safety during use
- Easy and fast blade change by simply lifting the blade change button and pressing the lever
- Rounded handle and soft grip on the back of the blade for outstanding ergonomics and fatigue-free working
- Safety mechanism in the rear grip area to prevent the blade from accidentally being triggered
Datasheets(X)
Length | 154 mm |
Handle width | 22 mm |
Cutting edge length | 21 mm |
Blade length | 55.5 mm |
Blade width | 19 mm |
Thickness of blade | 0.63 mm |
Material of handle | Aluminium |