Safety harness Elastico
Safety harness Elastico 23
SAFEHARN-ELASTICO
Art.-no. 0899032008
EAN 4045989382880
Register now and access more than 125,000 products
- Maximum freedom of movement and comfort, even in confined working conditions
- Rear harness eyelet compliant with EN 361
- Two chest harness eyelets compliant with EN 361
- Two side retention harness eyelets compliant with EN 358
- If the two chest loops on the safety harness are not used with a fastener, they must be connected using a carabiner.
- If chest loops are used as an anchor point on the safety harness, the two loops must be connected to the carabiner of the lanyard.
Datasheets(X)
EN standard | 358, 361 |
Max. load capacity | 100 kg |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!