Safety goggles Uvex super OTG 9169
SAFEGOGL-UVEX-SUPER-OTG-9169260
Art.-no. 1931021597
EAN 4063275409554
Register now and access more than 125,000 products
- Overspecs for prescription glasses wearers with hingeless arms
- Completely metal-free
- Highly flexible, soft arm ends for wearing comfort
- Unrestricted peripheral vision
Datasheets(X)
Colour of safety lens | Clear |
Material of safety lens | Polycarbonate |
UV protection | 400 nm |
EN standard | 166, 170 |
Mechanical strength | F (45 m/s) in accordance with EN 166 |
Product weight (per item) | 79.900 g |