Safety goggles FORNAX®
Safety goggles FORNAX
SAFEGOGL-FORNAX
Art.-no. 0899102240
EAN 4045727365007
Register now and access more than 125,000 products
Comfortably lightweight, modern design
Lens inclination can be adjusted individually
Highly impact-resistant polycarbonate lens with integrated side protection
Unique coating
- Outside: extremely scratch-resistant
- Inside: always fog-free
Quick and easy to replace the lens
100% UV protection up to 400 nm
Datasheets(X)
UV protection | 400 nm |
EN standard | 166, 170 |
Mechanical strength | F (45 m/s) in accordance with EN 166 |
Product weight (per item) | 37.000 g |