Welcome to Würth Belux Only for professionals

Safety coupling Series 3000 FT

Safety coupling with female thread, series 3000
CUPL-QCKACTION-PN-S3000-IT1/4IN

Art.-no. 0699353214
EAN 4053479196299

Prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

High flow rate of up to 975 l/min. at 6 bar (87PSI) inlet pressure and a pressure drop of 0.5 bar (0.7 PSI)


Permits optimal compressed air supply and performance characteristics of the compressed air consumers.



Ergonomically shaped locking sleeve


This ensures a secure grip and prevents the component from slipping off.



Low coupling force permits one-handed operation


Minimal force is required for simple, fast and safe coupling and decoupling.



Airtight connections


Low energy use and high efficiency.



Hardened locking sleeves


For max. load-bearing capacity and long service life.



Galvanised steel/brass


High corrosion resistance and protection even under demanding conditions.



Safety coupling with single-stage decoupling process


  • One-handed decoupling by pulling back the locking sleeve

  • The coupling vents automatically and the sleeve springs back to the starting position
Notice

Safety couplings reduce the risk of injury from pneumatic hoses flying around because the coupling is vented before the connection is released.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Connection thread

G 1/4 inch

Length (L)

67 mm

Outer diameter (D)

28 mm

Width across flats (SW)

20 mm

Flow capacity

975 l/min

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information