Welcome to Würth Belux Only for professionals

Safety boots, S3 Steitz VD 3800 G SST SF

Safety boots S3 Steitz VD 3800 G SST SF
STEITZ-VD-3800-G-SST-SF-ESD-NB-S3-SZ44

Art.-no. 1931055601

EAN 4061975635006

Individual price display after login
Safety boots, S3 Steitz VD 3800 G SST SF

Art.-no. 1931055601

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Outsole


  • Perbunan Athletic ESD, slate grey

  • Outsole with 3.8 mm tread

  • With increased ankle protection, reduces lever arm

  • Supports natural movements

  • Lightweight and flexible

  • Excellent abrasion resistance and slip-resistance

  • Heat resistant up to approx. 220°C


Specials


  • GORE-TEX Extended Comfort Footwear

  • Closed tongue

  • Carbon look shaft appliqués

  • Padded edging

  • Aluminium protective toe caps

  • Metal-free, highly flexible anti-perforation protection SECURA FLEX

  • Full-length, replaceable ERGO-SOFT ESD comfort footbed liner with additional cushioning and excellent moisture absorption
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Size

44

Material of shoes upper

GORE-TEX®

Safety category

S3

Standards

EN 20345

Foot width

Normal wide

Material of protective toe cap

Aluminium

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information