Safety and warning sign — CAUTION! Voltage
Warning sign-Caution, electrical voltage
LBL-ADH-VOLTAGE-ESS
Register now and access more than 125,000 products
Datasheets(X)
Used to mark equipment, systems and areas in accordance with standards DIN 40008/40021/4844 Part 1
Length x width | 52 x 26 mm |
Material thickness | 0.07 mm |
Min./max. temperature conditions | -30 to 120 °C |
Colour | Black, Yellow |
Material | PVC - Polyvinyl chloride |