STRONG reinforced soft-face hammer with nylon/polyurethane combination
SFTFCEHAM-3C-STHSNG-NYL/PUR-D40MM
Art.-no. 071572540
EAN 4099618887710
Register now and access more than 125,000 products
High degree of flexibility
- Versatile due to the two different striking surfaces
- Wide range of interchangeable hammer heads available for custom equipping
- Ready for immediate use with a pre-fitted hammer head combination of nylon (white) and soft polyurethane (grey)
Highest quality from Europe
- Robust steel housing in solid material for high breakage resistance
- The vibration-dampened three-component (3C) handle with aluminium-reinforced core, nylon sheath and non-slip rubber grip all ensure optimal, ergonomic handling
- Hammer heads are available as replacement parts and can be easily changed for long-term use
- The double fastening mechanism securely holds the hammer heads and prevents the heads from splitting if cracks occur
Datasheets(X)
Hammer head insert diameter (Ø) | 40 mm |
Material of long handle | Three-component plastic |
Material of housing | Steel |
Material of hammer head insert | Nylon, Polyurethane |
Length of handle | 285 mm |
Length | 325 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!