START UP outdoor jacket 2025
Jacket Outdoor Start Up 25
WUE JACKE OUTDOOR STARTUP25 BLACK M
Art.-no. M401583001
EAN 4255722951710
Register now and access more than 125,000 products
- Optimal comfort
- High collar, shaped and adjustable hood
- Two practical zip pockets, two breast pockets, one inside pocket
- Adjustable cuffs
- Perfectly suited as a second layer
Datasheets(X)
Colour | Black |
Size | M |
Material | 100% polyester |
Fabric weight per m2 | 180 |
Washable at | 40°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Ironing with low temperature. Max 110º C, Do not dry clean |