STARLINE® fleece jacket
FLEECE JACKET STARLINE BLUE XL
Art.-no. M456098003
EAN 4251012159583
Register now and access more than 125,000 products
- Warming fleece, fast drying, easy-care
- 2 side pockets with zip, 2 inside pockets
- Contrasting seams
- Wear-resistant zip with rugged slider
Datasheets(X)
Colour | Navy blue |
Size | XL |
Material | 100% polyester |
Fabric weight per m2 | 280 g |
Washable at | 30°C |
Care instruction | Ironing with low temperature. Max 110º C, Do not bleach, Do not dry clean, Do not dry in drum dryer |