SAE J78 sst 410 plain hex head flanged
SAE J78 sst 410 plain hex head flanged
SCR-DRL-3-HEXWHD-(410)-10_16X5/8
Art.-no. 7653310062
EAN 4053478246308
Register now and access more than 125,000 products
Datasheets(X)
Material | Stainless steel AISI 410 |
Surface | Plain |
Nominal diameter (d1) | 0.19 in |
Length (l1) | 0.625 in |
Standards | SAE J78 |
Thread type | Self-tapping screw thread |