S3 New Eco safety boot
Safety shoe S3 New Eco
SHOE NEW ECO S3 BLACK 42
Art.-no. M418207042
EAN 4255576598529
Register now and access more than 125,000 products
- Water-repellent smooth leather, reflective elements
- Fabric lining, abrasion-resistant microfibre heel lining
- Fibreglass protective toe cap, fabric penetration-resistant midsole
- PU outer sole SRC, width 11
- Metal-free, made in Europe
Datasheets(X)
Colour | Black, Red |
Size | 42 |
Material of shoes upper | Smooth leather |
Safety category | S3 |
Standards | ISO 20345, EN 20345, SRC , FO |
ISO | 20345 |
Other standard | SRC, FO |
Foot width | 11 (standard width safety shoes) |
Material of protective toe cap | Fibre glass |
Shoe size UK | 8 |