Welcome to Würth Belux Only for professionals

S226 PRO WDK tyre changer

TYRFITTMA-S226 PRO

Art.-no. 9501010957

EAN 4065746541138

Individual price display after login
S226 PRO WDK tyre changer

Art.-no. 9501010957

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Automatic tyre changer with folding vertical arm and dual assist arm

Traditional automatic tyre changer for cars, light commercial vehicles and motorcycles (optional accessories available) with pneumatic, folding vertical arm, turntable clamping range of 10-24 inches and high-performance lifting cylinder.



The PRO version is equipped with a powerful auxiliary arm as standard for working easily and safely on low-profile, run-flat and UHP tyres. Designed for medium-volume businesses, the product is robust, affordable and offers good value for money.


Designed, built and developed in Italy.



Scope of delivery


  • Bead lifting lever

  • Lubricant for installation/removal

  • Brush and plastic protectors for installation/removal tool

  • Protection for bead lifting disc

  • Rubber protector for aluminium rims

  • Lubricator and filter

  • Pressure regulator

  • Lube paste bucket
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. rim diameter

12-24 in

Max. rim width

24 in

Side-shovel bead loosener

Yes

Wheel lift

No

Service components
Category Services Art. no.
Service Delivery with forklift for wheel balancers and tyre changers 5996 001 226
Service Installation/instructions for tyre changers with discs 5996 001 228
Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Handling

FRREIGHTW.FORKL.F.BALANC/ASSEMBLE.MACH

x 1 pcs
Handling

ASSEMBLY/INSTRU-PLATE-MOUNTING-MACHINE

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

- Prices with a green star are defined as condition prices for you - Prices with a purple star are temporary special promotions - If there is no star in the state this is a standard price. - If you want to change something in your price settings go to My Account> Price Settings
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Vehicle workshop equipment machines
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

- Prices with a green star are defined as condition prices for you - Prices with a purple star are temporary special promotions - If there is no star in the state this is a standard price. - If you want to change something in your price settings go to My Account> Price Settings
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information