Welcome to Würth Belux Only for professionals

S 45 lever/handle set for house doors with oval handle plate and cylinder cover

Changing set oval handle plate AD LS
SDF-ALU-S45-ES1-CH-CC-92-15-F1/SILVER

Art.-no. 0688260905

EAN 4050641977946

Individual price display after login
S 45 lever/handle set for house doors with oval handle plate and cylinder cover

Art.-no. 0688260905

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Firm hold


End-to-end, invisible 3-point screw connection

Proof of Performance

Utilisation category: 3


Permanent operation capability: 7


Door mass: -


Resistance to fire: B


Safety: 1


Corrosion resistance: 4


Burglary protection: 2


Version type: U

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For house doors.



Can be used for DIN R or DIN L by rotating the oval handle plate

Suitable for

House doors

Fire protection certified

No

Fitting version

Handle/handle plate

Shape of door handle

GE (Frankfurt type)

Punched-hole

BC

Distance (from handle to lock)

92 mm

Material

Aluminium, steel

Surface

Anodised

Colour

Silver F1

Suitable for min./max. door thickness (TS)

68-72 mm

Suitable for min./max. profile-cylinder projection

11-16 mm

Square size

10 mm

Spindle

With M12 thread roll

DIN direction

DIN R/L

Standards

EN 1906, DIN 18257

Utilisation category

Class 3

Resistance class

ES 1, RC 1 N suitable, RC 2 N suitable, RC 2 suitable

Bearing Technology

Door handle, loose, With plastic bearing

Insertion depth

46 mm

Handle length

136 mm

Handle diameter

20 mm

Door handle mount diameter

17.6 mm

Handle height inc. rosette/ label

55 mm

Knob/handle plate/loop handle

Solid

Grip height inc. rosette/label

63 mm

Hole distance

216 mm

Label length (outer)

250 mm

Label length (inner)

250 mm

Label thickness (outer)

15 mm

Label thickness (inner)

8 mm

Plate width (outer)

53 mm

Plate width (inner)

53 mm

Cam diameter

10 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information