Welcome to Würth Belux Only for professionals

Round transmission jack attachments 2 pieces

ATTCH-TRANSMISSJACK-RD-2PCS

Art.-no. 1952001526

EAN 4068362111631

Individual price display after login
Round transmission jack attachments 2 pieces

Art.-no. 1952001526

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Robust transmission jack attachments with polyurethane coating for a maximum load capacity of 500 kg, ideal for ensuring safe use without damage
  • Robust and durable design with polyurethane coating

  • Outstanding resistance to oil and fuel for use in demanding workshop environments

  • High load-bearing capacity for safe working with heavy loads

  • For universal use - suitable for all standard transmission jacks with a specific piston rod size

  • Two different diameters in the set for a wide range of applications
Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

The transmission jack attachments are ideal for ensuring safe use without damage when handling transmissions and other heavy loads of up to 500 kg.

Material

Polyurethane coated

Max. load capacity

500 kg

Adapter diameter

30 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information